Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Radiant Heater, Aluminized Steel

  • Mfr # RPB21191

  • Zoro # G3648687


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Indoor
Face Temperature
1,600 Degrees F
Heater Voltage
240V
Number of Elements
3
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB21191
Zoro #
G3648687
UPC #
094716226854
Country of Origin
United States

Dimensions

Length
60 in
Height
3 in
Width
6 in

Details

Item
Infrared Panel Heater
Indoor/Outdoor
Indoor
Face Temperature
1,600 Degrees F
Heater Voltage
240V
Number of Elements
3
kW
5.4 kW
Includes
Mounting Hardware, Thermocouple Port in Back
Amps
13 A
Terminal Housing
Electrical Box
Phase
3
Watts
5,400 W
Housing Material
Aluminized Steel
Mounting Type
Mounting Studs
Product Type
Infrared Panel Heater

Description

Infrared Panel Heater, Indoor, Face Temperature 1,600 Degrees F, Heater Voltage 240V, Number of Elements 3, Housing Material Aluminized Steel, 5.4 kW kW, 5,400 W Watts, 13 A Amps, 3 Phase, Length 60 in, Width 6 in, Height 3 in, Terminal Housing Electrical Box, Mounting Type Mounting Studs, Includes Mounting Hardware, Thermocouple Port in Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.