Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Tank Heater, 120V

  • Mfr # TAT30005

  • Zoro # G1030495


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
120V AC
Watts
1,000 W
Watt Density
8.27 W/sq in
Overall Length
19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAT30005
Zoro #
G1030495
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 1/2 in
Min. Immersion Depth
8 in
Height
36 in
Immersion Length
36 in
Heated Length from Bottom
8 in

Details

Phase
1
Heater Voltage
120V AC
Watts
1,000 W
Watt Density
8.27 W/sq in
Control Range
60 Degrees to 250 Degrees F
Sheath Material
Steel
Item
Drum Immersion Heater
Enclosure Type
NEMA 1
Special Information
Max Vertical Heated Length From Bottom 8 in, Pilot Light Indicates Whether Heater is Cycled On or Off
Includes
Adjustable Flange, Over Temperature Cutout, Pilot Light
Features
Adjustable Mounting Bracket, Fist Through the Standard 2" Bung Opening, Only 8" of Vertical Riser is Heated
Environment
Indoor
For Container Type
Drums
Current Rating
8.3
Heater Material
Steel
For Container Capacity
55 gal
NEMA Enclosure Rating
1
Thermostat Temperature -Maximum
250 Degrees F
Operating Voltage
115V AC
Includes Pilot Light
Pilot Light Included
For Container Material Type
Metal
Thermostat Temperature -Minimum
60 Degrees F

Description

Drum Immersion Heater, Current Rating 8.3, Environment Indoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 250 Degrees F, Thermostat Temperature -Minimum 60 Degrees F, Operating Voltage 115V AC, Watt Density 8.27 W/sq in, Watts 1,000 W, Features Adjustable Mounting Bracket, Fist Through the Standard 2 In. Bung Opening, Only 8 In. of Vertical Riser is Heated, Heated Length from Bottom 8 in, Heater Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.