Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Tank Heater, 26 In. D

  • Mfr # TAT40005

  • Zoro # G3725565


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
240V AC
Watts
6,000 W
Watt Density
65 W/sq in
Overall Length
32 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAT40005
Zoro #
G3725565
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 1/2 in
Height
26 in
Min. Immersion Depth
4 in

Details

Phase
1
Heater Voltage
240V AC
Watts
6,000 W
Watt Density
65 W/sq in
Control Range
60 Degrees to 250 Degrees F
Sheath Material
316 Stainless Steel
Item
Sanitizing Sink/Tank Immersion Heater
Includes
6 ft (optional 4 ft) Cord Set with Grounding Plug NEMA 6-30P, Thermostat
For Use With
Sterilization Solutions
Enclosure Type
NEMA 5-15P
Special Information
Adjustable Stainless Steel Mounting Bracket
Type
Tank Immersion

Description

Sanitizing Sink/Tank Immersion Heater, 6,000 W Watts, Sheath Material 316 Stainless Steel, Watt Density 65 W/sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 32 1/2 in, Control Range 60 Degrees to 250 Degrees F, Enclosure Type NEMA 5-15P, Min. Immersion Depth 4 in, Height 26 in, Special Information Adjustable Stainless Steel Mounting Bracket, For Use With Sterilization Solutions, Includes 6 ft (optional 4 ft) Cord Set with Grounding Plug NEMA 6-30P, Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.