Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Tank Heater, 43-3/4 In. L

  • Mfr # TAT40017

  • Zoro # G3657972


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
240V AC
Watts
6,000 W
Watt Density
51 W/sq in
Overall Length
43 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAT40017
Zoro #
G3657972
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43 3/4 in
Height
39 3/4 in
Min. Immersion Depth
7 in

Details

Phase
1
Heater Voltage
240V AC
Watts
6,000 W
Watt Density
51 W/sq in
Control Range
55 Degrees to 115 Degrees F
Sheath Material
316 Stainless Steel
Item
Sanitizing Sink/Tank Immersion Heater
Includes
Cord Set with 3-Wire Grounding Plug, Thermostat
Enclosure Type
NEMA 5-15P; NEMA 6-30P
Special Information
Cold Riser Extends to the Top of Container Where Control Housing Is Located, Hi-Limit Cut Switch Set to 125 Degrees F ( +/-4 Degrees ), Pilot Light and On-Off Switch Provided, Stainless Steel Mounting Bracket also Supplied for Easy Mounting
For Use With
Reservoir Water
Type
Tank Immersion

Description

Sanitizing Sink/Tank Immersion Heater, 6,000 W Watts, Sheath Material 316 Stainless Steel, Watt Density 51 W/sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 43 3/4 in, Control Range 55 Degrees to 115 Degrees F, Enclosure Type NEMA 5-15P; NEMA 6-30P, Min. Immersion Depth 7 in, Height 39 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.