Reflector
Mfr # CRK00007
Zoro # G9973731
product price: $43.49
/eaKey Features
Height
1 13/16 in
Width
3 11/16 in
Length
9 13/16 in
For Use With Mfr. Model Number
CRA10017, CRA10019, CRA10020, CRA10028, CRA10152, CRA10226
Fits Brand
TEMPCO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRK00007
Zoro #
G9973731
UPC #
-
Country of Origin
United States
Dimensions
Height
1 13/16 in
Width
3 11/16 in
Length
9 13/16 in
Details
Item
Reflector
For Use With Mfr. Model Number
CRA10017, CRA10019, CRA10020, CRA10028, CRA10152, CRA10226
Fits Brand
TEMPCO
For Use With
CRA10017, CRA10019, CRA10020, CRA10028, CRA10152, CRA10226
Description
Reflector, Length 9 13/16 in, Width 3 11/16 in, Height 1 13/16 in, For Use With CRA10017, CRA10019, CRA10020, CRA10028, CRA10152, CRA10226
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.