Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Plug Immersion Heater, 36-5/8 In. L

  • Mfr # TSP02108

  • Zoro # G1422644


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Heater Voltage
480V AC
Watts
12,000 W
NPT
2 1/2 in
Watt Density
44.04 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP02108
Zoro #
G1422644
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 5/8 in
Min. Immersion Depth
32 1/4 in

Details

Phase
3
Heater Voltage
480V AC
Watts
12,000 W
NPT
2 1/2 in
Watt Density
44.04 W/sq in
Screw Plug Material
Brass
Sheath Material
Copper
Item
Screw Plug Immersion Heater
Enclosure Type
NEMA 1
Special Information
Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard
For Use With
Clean Water, Non-Corrosive Material
Includes
Screw Plug
Type
Screw Plug
Standards
NEMA 1 Housing

Description

Screw Plug Immersion Heater, 12,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 44.04 W/sq in, Heater Voltage 480V AC, 3 Phase, Overall Length 36 5/8 in, 2 1/2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 32 1/4 in, Special Information Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard, For Use With Clean Water, Non-Corrosive Material, Includes Screw Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.