Zoro Homepage

Screw Plug Immersion Heater, 475W, 120V

  • Mfr # TSP02216

  • Zoro # G2565561


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
120V AC
Watts
475 W
NPT
1 in
Watt Density
20.5 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP02216
Zoro #
G2565561
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 5/16 in
Min. Immersion Depth
12 9/16 in

Details

Phase
1
Heater Voltage
120V AC
Watts
475 W
NPT
1 in
Watt Density
20.5 W/sq in
Screw Plug Material
Steel
Sheath Material
Steel
Item
Screw Plug Immersion Heater
Enclosure Type
NEMA 1
Special Information
Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard
For Use With
Non-Corrosive Material, Oil Applications
Includes
Screw Plug
Type
Screw Plug
Standards
NEMA 1 Housing

Description

Screw Plug Immersion Heater, 475 W Watts, Sheath Material Steel, Screw Plug Material Steel, Watt Density 20.5 W/sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 15 5/16 in, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 12 9/16 in, Special Information Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard, For Use With Non-Corrosive Material, Oil Applications, Includes Screw Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.