Zoro Homepage

Screw Plug Immersion Heater, 7500W, 480V

  • Mfr # TSP02090

  • Zoro # G2230855


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Heater Voltage
480V AC
Watts
7,500 W
NPT
2 in
Watt Density
59.06 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP02090
Zoro #
G2230855
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 9/16 in
Min. Immersion Depth
16 in

Details

Phase
3
Heater Voltage
480V AC
Watts
7,500 W
NPT
2 in
Watt Density
59.06 W/sq in
Control Range
60 Degrees to 250 Degrees F
Screw Plug Material
Brass
Sheath Material
Copper
Item
Screw Plug Immersion Heater
Enclosure Type
NEMA 1
Includes
Thermostat
Special Information
Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard
For Use With
Clean Water, Non-Corrosive Material
Standards
NEMA 1 Housing
Type
Screw Plug

Description

Screw Plug Immersion Heater, 7,500 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 59.06 W/sq in, Heater Voltage 480V AC, 3 Phase, Overall Length 22 9/16 in, Control Range 60 Degrees to 250 Degrees F, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 16 in, Special Information Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.