Zoro Homepage

Screw Plug Immersion Heater

  • Mfr # TSP01411

  • Zoro # G2026123


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Heater Voltage
120V AC
Watts
1,500 W
NPT
1 1/4 in
Watt Density
34.78 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSP01411
Zoro #
G2026123
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Min. Immersion Depth
11 3/4 in

Details

Phase
1
Heater Voltage
120V AC
Watts
1,500 W
NPT
1 1/4 in
Watt Density
34.78 W/sq in
Control Range
60 Degrees to 180 Degrees F
Screw Plug Material
Brass
Sheath Material
Copper
Item
Over The Side Immersion Heater
Includes
Thermostat
For Use With
Clean Water, Non-Corrosive Material
Enclosure Type
NEMA 1
Special Information
Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard
Type
Replacement Screw Plug

Description

Over The Side Immersion Heater, 1,500 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 34.78 W/sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 17 in, Control Range 60 Degrees to 180 Degrees F, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 11 3/4 in, Special Information Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.