Zoro Homepage

Silicone Rubber Enclosure Heater, 230V

  • Mfr # EHR00044

  • Zoro # G1934683


original price: $207.99
6% off
new price: $193.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V AC
Watts
250 W
Width
4 1/2 in
Height
1/2 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHR00044
Zoro #
G1934683
UPC #
-
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
1/2 in
Length
10 in

Details

Heater Voltage
240V AC
Watts
250 W
Thermostat
Closes 110 Degrees F, Opens 140 Degrees F
Item
Silicone Rubber Enclosure Heater

Description

Silicone Rubber Enclosure Heater, Thermostat Closes 110 Degrees F, Opens 140 Degrees F, 250 W Watts, Heater Voltage 240V AC, Height 1/2 in, Length 10 in, Width 4 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.