Zoro Homepage

Silicone Rubber Enclosure Heater, 60W

  • Mfr # EHR00008

  • Zoro # G0795146


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120V AC
Watts
60 W
Width
2 1/2 in
Height
1/2 in
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHR00008
Zoro #
G0795146
UPC #
094705268100
Country of Origin
United States

Dimensions

Width
2 1/2 in
Height
1/2 in
Length
6 in
Mounting Dimension
4 in

Details

Heater Voltage
120V AC
Watts
60 W
Phase
1
Thermostat
Closes 110 Degrees F, Opens 140 Degrees F
Item
Enclosure Heater
Includes
48 in Leads
Mounting Holes O.C.
4 in
Standards
cURus

Description

Enclosure Heater, Thermostat Closes 110 Degrees F, Opens 140 Degrees F, 60 W Watts, Heater Voltage 120V AC, 1 Phase, Height 1/2 in, Length 6 in, Width 2 1/2 in, Mounting Dimension 4 in, Mounting Holes O.C. 4 in, Includes 48 in Leads, Standards cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.