Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Heater, 120V, 12 In. L, 1200 Deg F

  • Mfr # CSH01600

  • Zoro # G1709836


product price: $56.55
/ea

Key Features

Heater Voltage
120V
Overall Length
12 in
Mounting Dimension
11 in
Watts
250 W
Watt Density
9 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH01600
Zoro #
G1709836
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Mounting Dimension
11 in
Slotted Hole Length
1/2 in
Slotted Hole Width
5/16 in
Screw Size
10-32

Details

Item
Strip Heater
Heater Voltage
120V
Watts
250 W
Watt Density
9 W/sq in
Terminals
Parallel
Phase
1
Includes
Mounting Tabs
Max. Sheath Temp.
1,200 Degrees F
Standards
CSA, cURus, NRTL, UL E65652 Under CCN KSOT2/8 UL 499 and Canadian Standard C22.2 No 72, UL Recognized
Sheath Material
304 Stainless Steel
Material
Seamless Stainless Steel
Mounting Type
Surface Mount

Description

Strip Heater, Heater Voltage 120V, Terminals Parallel, Overall Length 12 in, Mounting Dimension 11 in, 250 W Watts, Watt Density 9 W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards CSA, cURus, NRTL, UL E65652 Under CCN KSOT2/8 UL 499 and Canadian Standard C22.2 No 72, UL Recognized, Includes Mounting Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.