Strip Heater, 120V, 21 In. L, 1200 Deg F
Mfr # CSH01620
Zoro # G1259571
product price: $80.39
/ea
Free Shipping & Returns
Key Features
Heater Voltage
120V
Overall Length
21 in
Mounting Dimension
20 in
Watts
750 W
Watt Density
13 W/sq in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSH01620
Zoro #
G1259571
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
21 in
Mounting Dimension
20 in
Slotted Hole Length
1/2 in
Slotted Hole Width
5/16 in
Screw Size
10-32
Details
Item
Strip Heater
Heater Voltage
120V
Watts
750 W
Watt Density
13 W/sq in
Terminals
Parallel
Phase
1
Mounting Type
Surface Mount
Material
Seamless Stainless Steel
Includes
Mounting Tabs
Sheath Material
304 Stainless Steel
Max. Sheath Temp.
1,200 Degrees F
Standards
CSA, cURus, NRTL, UL E65652 Under CCN KSOT2/8 UL 499 and Canadian Standard C22.2 No 72, UL Recognized
Description
Strip Heater, Heater Voltage 120V, Terminals Parallel, Overall Length 21 in, Mounting Dimension 20 in, 750 W Watts, Watt Density 13 W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards CSA, cURus, NRTL, UL E65652 Under CCN KSOT2/8 UL 499 and Canadian Standard C22.2 No 72, UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.