Zoro Homepage

Strip Heater, 24 In. L, Silicone Rubber

  • Mfr # SHS80429

  • Zoro # G3608376


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120V AC
Watts
360 W
Overall Length
24 in
Mounting Type
Standard
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHS80429
Zoro #
G3608376
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Width
6 in
Lead Length
12 in
H x W Across Fins
24 x 6 in

Details

Heater Voltage
120V AC
Watts
360 W
Mounting Type
Standard
Item
Flexible Strip Heater
Phase
1
Material
Silicone Rubber

Description

Flexible Strip Heater, Mounting Type Standard, Overall Length 24 in, Width 6 in, 360 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 12 in, H x W Across Fins 24 x 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.