Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Heater, 240V, 14 In. L, 1200 Deg F

  • Mfr # CSH00176

  • Zoro # G2179256


product price: $60.55
/ea

Key Features

Heater Voltage
240V
Overall Length
14 in
Mounting Dimension
13 in
Watts
500 W
Watt Density
14 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH00176
Zoro #
G2179256
UPC #
707022143363
Country of Origin
United States

Dimensions

Overall Length
14 in
Mounting Dimension
13 in
Slotted Hole Length
1/2 in
Slotted Hole Width
5/16 in
Screw Size
10-32

Details

Item
Strip Heater
Heater Voltage
240V
Watts
500 W
Watt Density
14 W/sq in
Terminals
Parallel
Phase
1
Max. Sheath Temp.
1,200 Degrees F
Material
Seamless Stainless Steel
Includes
Mounting Tabs
Mounting Type
Surface Mount
Standards
CSA, cURus, NRTL, UL E65652 Under CCN KSOT2/8 UL 499 and Canadian Standard C22.2 No 72, UL Recognized
Sheath Material
304 Stainless Steel

Description

Strip Heater, Heater Voltage 240V, Terminals Parallel, Overall Length 14 in, Mounting Dimension 13 in, 500 W Watts, Watt Density 14 W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards CSA, cURus, NRTL, UL E65652 Under CCN KSOT2/8 UL 499 and Canadian Standard C22.2 No 72, UL Recognized, Includes Mounting Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.