Strip Heater, Silicone Rubber, 120V, H x W Across Fins: 1/16 x 2 in

  • Mfr # SHS80404

  • Zoro # G3592994


product price:  $79.49
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120V AC
Watts
240 W
Overall Length
12 in
Mounting Type
Adhesive Backing
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHS80404
Zoro #
G3592994
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Width
2 in
H x W Across Fins
12 x 2 in
Lead Length
12 in

Details

Heater Voltage
120V AC
Watts
240 W
Mounting Type
Adhesive Backing
Item
Flexible Strip Heater
Phase
1
Material
Silicone Rubber

Description

Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 12 in, Width 2 in, 240 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 12 in, H x W Across Fins 12 x 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.