Zoro Homepage

Swaged Cartridge Heater, 136W/sq. In.

  • Mfr # HDC00546

  • Zoro # G2924327


product price: $39.99
/ea

Key Features

Watts
750 W
Length
4 in
Lead Length
10 in
Heater Voltage
240V
Watt Density
136 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC00546
Zoro #
G2924327
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Lead Length
10 in
Diameter
1/2 in
Precision Sheath Dia. Tolerance
+/-0.002 in

Details

Watts
750 W
Heater Voltage
240V
Watt Density
136 W/sq in
Item
Swaged Cartridge Heater
Sheath Material
321 Stainless Steel
Max. Temp. Capability
1,400 Degrees F

Description

Swaged Cartridge Heater, Heater Voltage 240V, Lead Length 10 in, Diameter 1/2 in, Length 4 in, 750 W Watts, Watt Density 136 W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.