Zoro Homepage

Swaged Cartridge Heater, 34W/sq. In.

  • Mfr # HDC00382

  • Zoro # G0578137


product price: $31.99
/ea

Key Features

Watts
300 W
Length
8 in
Lead Length
10 in
Heater Voltage
120V
Watt Density
34 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC00382
Zoro #
G0578137
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Lead Length
10 in
Diameter
3/8 in
Precision Sheath Dia. Tolerance
+/-0.002 in

Details

Watts
300 W
Heater Voltage
120V
Watt Density
34 W/sq in
Item
Swaged Cartridge Heater
Max. Temp. Capability
1,400 Degrees F
Sheath Material
321 Stainless Steel

Description

Swaged Cartridge Heater, Heater Voltage 120V, Lead Length 10 in, Diameter 3/8 in, Length 8 in, 300 W Watts, Watt Density 34 W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.