Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swaged Cartridge Heater, 97W/sq. In.

  • Mfr # HDC20590

  • Zoro # G2947156


original price: $28.19
6% off
new price: $26.29
/ea

Key Features

Watts
150 W
Length
1 1/2 in
Lead Length
12 in
Heater Voltage
120V
Watt Density
95 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC20590
Zoro #
G2947156
UPC #
-
Country of Origin
United States

Dimensions

Length
1 1/2 in
Lead Length
12 in
Diameter
1/2 in
Precision Sheath Dia. Tolerance
+/-0.002 in

Details

Watts
150 W
Heater Voltage
120V
Watt Density
95 W/sq in
Item
Swaged Cartridge Heater
Max. Temp. Capability
1,400 Degrees F
Includes
Braid Lead
Sheath Material
321 Stainless Steel

Description

Swaged Cartridge Heater, Heater Voltage 120V, Lead Length 12 in, Diameter 1/2 in, Length 1 1/2 in, 150 W Watts, Watt Density 95 W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes Braid Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.