Zoro Homepage

Temp Controller, Analog, K, 32-500F/0-260C

  • Mfr # TKZ10203

  • Zoro # G2570014


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Analog
Sensor Type
K
Voltage
120/240V AC
Input Voltage
120/240V AC
Switch Function
SPST NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKZ10203
Zoro #
G2570014
UPC #
-
Country of Origin
United States

Dimensions

Width
3.06 in
Length
4.38 in
Depth
1.45 in
Length (Straight Wireway)
4.38 in
Overall Length
4 3/8 in
Overall Width
3 in
Overall Height
3 in

Details

Item
Temperature Controller
Digital/Analog
Analog
Sensor Type
K
Voltage
120/240V AC
Input Voltage
120/240V AC
Switch Function
SPST NO
Output
30 A Relay
Temp. Range
32 Degrees to 500 Degrees F/0 Degrees to 260 Degrees C
Control Mode
On/Off Action
Setting Accuracy
Plus/Minus 1.5% of Span
Standards
UL
Power Consumption
5 VA
Alarms
No Alarm
Hysteresis
4 Degree
Accuracy
+/-1.5% of Span
Series
TKZ
Product Type
Temperature Controller
Display Type
Analog
Current
0.042

Description

Temperature Controller, Analog, K Sensor Type, DIN Size Not Applicable, Input Voltage 120/240V AC, Switch Function SPST NO, Output 30 A Relay, Temp. Range 32 Degrees to 500 Degrees F/0 Degrees to 260 Degrees C, Control Mode On/Off Action, Length 4.38 in, Width 3.06 in, Depth 1.45 in, Control Period -, -, Hysteresis 4 Degree, Proportional Band -, Setting Accuracy Plus/Minus 1.5 Percent of Span, Alarms No Alarm, Power Consumption 5 VA, Standards UL, Series TKZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.