Zoro Homepage

Temp Controller, K, 2 Zone, 120V

  • Mfr # TPC20010

  • Zoro # G1520583


product price: $1,767.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
K
Description/Special Features
2 Controlled Zones, PID With Auto Tune
Voltage
120V AC
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPC20010
Zoro #
G1520583
UPC #
-
Country of Origin
United States

Dimensions

Length
4.87 in
Depth
9 in
Width
8.25 in
Length (Straight Wireway)
4.87 in
Overall Length
4 7/8 in
Overall Height
4 7/8 in
Overall Width
8 1/4 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
K
Description/Special Features
2 Controlled Zones, PID With Auto Tune
Voltage
120V AC
Input Voltage
120V AC
Switch Function
Yes
Output
(2) 6 A SSR
Temp. Range
-328 Degrees to 2498 Degrees F
Control Mode
PID
Amps
4/Zone
Power Consumption
24 VA
Proportional Band
18 F Default
Control Period
1 Sec
Alarms
No Alarm
Current
0.2
Temperature - Minimum
-328 Degrees F
Display Type
Digital
Product Type
Temperature Controller
Temperature - Maximum
2,498 Degrees F

Description

Temperature Controller, Digital, K Sensor Type, DIN Size Not Applicable, Input Voltage 120V AC, Output (2) 6 A SSR, Temp. Range -328 Degrees to 2498 Degrees F, Control Mode PID, 4/Zone Amps, Length 4.87 in, Width 8.25 in, Depth 9 in, Control Period 1 Sec, 2 Controlled Zones, PID With Auto Tune, Hysteresis -, Proportional Band 18 F Default, Setting Accuracy -, Alarms No Alarm, Power Consumption 24 VA, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.