Zoro Homepage

Temp Controller, Prog, 90-250V, Relay2A

  • Mfr # TEC56025

  • Zoro # G3261282


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Description/Special Features
Dual Red LED Digital Display
Sensor Type
Universal
Voltage
90 to 250V AC
DIN Size
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC56025
Zoro #
G3261282
UPC #
094705182581
Country of Origin
United States

Dimensions

DIN Size
1/4
Width
3.75 in
Depth
2.56 in
Length
3.75 in
Length (Straight Wireway)
3.75 in
Overall Height
3 3/4 in
Overall Length
3 3/4 in
Overall Width
3 3/4 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
Dual Red LED Digital Display
Sensor Type
Universal
Voltage
90 to 250V AC
Input Voltage
90 to 250V AC
Switch Function
SPDT, SPST NO
Output
2 A Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Standards
CE, CSA, UL
Power Consumption
10 VA
Series
TEC-4100
Alarms
Relay-2A
Current
0.083
Product Type
Temperature Controller
Display Type
Digital

Description

Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/4, Input Voltage 90 to 250V AC, Switch Function SPDT, SPST NO, Output 2 A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 3.75 in, Width 3.75 in, Depth 2.56 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms Relay-2A, Power Consumption 10 VA, Standards CE, CSA, UL, Series TEC-4100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.