Zoro Homepage

Temp Ctrl, 90-250VAC, 1/8Din, (1)SSR-5VDC

  • Mfr # TEC34016

  • Zoro # G1230153


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
TC/RTD Programmable
Description/Special Features
Dual Red LED Digital Display
Voltage
90 to 250V AC
DIN Size
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC34016
Zoro #
G1230153
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/8
Depth
3.12 in
Width
1.87 in
Length
3.75 in
Length (Straight Wireway)
3.75 in
Overall Height
3 3/4 in
Overall Length
3 3/4 in
Overall Width
1 7/8 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
TC/RTD Programmable
Description/Special Features
Dual Red LED Digital Display
Voltage
90 to 250V AC
Input Voltage
90 to 250V AC
Output
Solid State Relay Drive-5V DC
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Series
TEC-8100
Power Consumption
15 VA
Alarms
Relay-2A
Standards
CE, CSA, UL
Current
0.125
Display Type
Digital
Product Type
Temperature Controller

Description

Temperature Controller, Digital, TC/RTD Programmable Sensor Type, DIN Size 1/8, Input Voltage 90 to 250V AC, Switch Function -, Output Solid State Relay Drive-5V DC, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 3.75 in, Width 1.87 in, Depth 3.12 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms Relay-2A, Power Consumption 15 VA, Standards CE, CSA, UL, Series TEC-8100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.