Zoro Homepage

Temp Ctrl, 90-264VAC, 1/4Din, SSR/Relay

  • Mfr # TEC58007

  • Zoro # G2047044


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Description/Special Features
Dual Red LED Digital Display
Sensor Type
Programmable
Voltage
90 to 264V AC
DIN Size
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC58007
Zoro #
G2047044
UPC #
-
Country of Origin
United States

Dimensions

DIN Size
1/4
Depth
2.56 in
Width
3.75 in
Length
3.75 in
Length (Straight Wireway)
3.75 in
Overall Height
3 3/4 in
Overall Width
3 3/4 in
Overall Length
3 3/4 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
Dual Red LED Digital Display
Sensor Type
Programmable
Voltage
90 to 264V AC
Input Voltage
90 to 264V AC
Output
Solid State Relay Drive-5V DC
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Power Consumption
15 VA
Standards
CE, CSA, UL
Alarms
Relay-2A
Current
0.125
Product Type
Temperature Controller
Display Type
Digital

Description

Temperature Controller, Digital, Programmable Sensor Type, DIN Size 1/4, Input Voltage 90 to 264V AC, Switch Function -, Output Solid State Relay Drive-5V DC, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 3.75 in, Width 3.75 in, Depth 2.56 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms Relay-2A, Power Consumption 15 VA, Standards CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.