Zoro Homepage

Temp Ctrl Box, Digital, J, 120V, 15A, 0-1200F

  • Mfr # PCT30001

  • Zoro # G1980772


product price: $1,234.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Description/Special Features
6-ft Cord
Sensor Type
J
Voltage
120V AC
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCT30001
Zoro #
G1980772
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Depth
8 in
Length
11 in
Length (Straight Wireway)
11.0 in
Overall Width
7 in
Overall Length
11 in
Overall Height
5 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
6-ft Cord
Sensor Type
J
Voltage
120V AC
Input Voltage
120V AC
Output
15 A Relay
Temp. Range
0 Degrees to 1200 Degrees F
Control Mode
PID
Amps
15
Power Consumption
10 VA
Standards
CE, CSA, UL
Series
PCT-3000
Alarms
Audible
Product Type
Temperature Controller
Current
0.083
Display Type
Digital
Temperature - Maximum
1,200 Degrees F
Temperature - Minimum
0 Degrees F

Description

Temperature Controller, Digital, J Sensor Type, DIN Size Not Applicable, Input Voltage 120V AC, Output 15 A Relay, Temp. Range 0 Degrees to 1200 Degrees F, Control Mode PID, 15 Amps, Length 11 in, Width 7 in, Depth 8 in, 6-ft Cord, Alarms Audible, Power Consumption 10 VA, Standards CE, CSA, UL, Series PCT-3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.