Zoro Homepage

Temp Ctrl Panel, J, 240V, 15A, 0-1200F

  • Mfr # PCM10002

  • Zoro # G2592231


product price: $1,298.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
J
Description/Special Features
6-ft Cord, NEMA 12 Enclosure
Voltage
240V AC
Input Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM10002
Zoro #
G2592231
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Depth
9 in
Width
9 in
Length (Straight Wireway)
9.0 in
Overall Length
9 in
Overall Width
9 in
Overall Height
6 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
J
Description/Special Features
6-ft Cord, NEMA 12 Enclosure
Voltage
240V AC
Input Voltage
240V AC
Output
16 A Relay
Temp. Range
0 Degrees to 1200 Degrees F
Control Mode
PID
Amps
16
Power Consumption
10 VA
Standards
CE, CSA, UL
Alarms
No Alarm
Series
PCM-1000
Temperature - Minimum
0 Degrees F
Temperature - Maximum
1,200 Degrees F
Product Type
Temperature Controller
Display Type
Digital
Current
0.083

Description

Temperature Controller, Digital, J Sensor Type, DIN Size Not Applicable, Input Voltage 240V AC, Output 16 A Relay, Temp. Range 0 Degrees to 1200 Degrees F, Control Mode PID, 16 Amps, Length 9 in, Width 9 in, Depth 9 in, 6-ft Cord, NEMA 12 Enclosure, Alarms No Alarm, Power Consumption 10 VA, Standards CE, CSA, UL, Series PCM-1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.