Zoro Homepage

Temp Ctrl Panel, Univ, 480V, 48A, 0-2400F

  • Mfr # PCM10008

  • Zoro # G3261273


product price: $1,860.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
Universal
Description/Special Features
6-ft Cord, NEMA 12 Enclosure
Voltage
480V AC
Input Voltage
480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCM10008
Zoro #
G3261273
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Depth
9 in
Length
13 in
Length (Straight Wireway)
13.0 in
Overall Length
13 in
Overall Width
11 in
Overall Height
14 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
Universal
Description/Special Features
6-ft Cord, NEMA 12 Enclosure
Voltage
480V AC
Input Voltage
480V AC
Output
48A Contactor
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
48
Standards
CE, CSA, UL
Power Consumption
10 VA
Series
PCM-1000
Alarms
No Alarm
Display Type
Digital
Current
0.083
Product Type
Temperature Controller

Description

Temperature Controller, Digital, Universal Sensor Type, DIN Size Not Applicable, Input Voltage 480V AC, Output 48A Contactor, Temp. Range Dependent on Sensor Type, Control Mode PID, 48 Amps, Length 13 in, Width 11 in, Depth 9 in, 6-ft Cord, NEMA 12 Enclosure, Alarms No Alarm, Power Consumption 10 VA, Standards CE, CSA, UL, Series PCM-1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.