TempController, , 1/16 DIN, 15 VA, PID

  • Mfr # TEC13037
  • Zoro # G2860103
product price: 
$
294.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
Universal
Description/Special Features
Dual Red LED Digital Display
Voltage
90-264V AC
DIN Size
1/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TEC13037
Zoro #
G2860103
UPC #
-
Country of Origin
United States
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
Universal
Description/Special Features
Dual Red LED Digital Display
Voltage
90-264V AC
Input Voltage
90V AC to 264V AC
Switch Function
SPST NO
Output
4 to 20 mA
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Power Consumption
15 VA
Standards
CE, CSA, UL
Alarms
Relay, NO
Series
TEC-9300
Current
125 mA
Display Type
Digital
Product Type
Temperature Controller
Accuracy
+/-3 Degrees F
Celsius Temperature - Maximum
1,767 Degrees C
Operating Environment
Indoor
Celsius Temperature - Minimum
-250 Degrees C
Controller Options
Universal Input
Fahrenheit Temperature - Maximum
3,214 Degrees F
Parameters Measured
Process Units, Temperature Degrees C, Temperature Degrees F
Display Units
Celsius, Fahrenheit, Process Units
Fahrenheit Temperature - Minimum
-328 Degrees F

Dimensions

DIN Size
1/16
Length
2 in
Depth
3.5 in
Width
2 in
Length (Straight Wireway)
2.0 in
Overall Width
2 in
Overall Length
2 in
Overall Height
2 in
Wire Rope Length
2 in

Description

Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 90 to 264V AC, Switch Function SPST NO, Output 4 to 20 mA, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 2 in, Width 2 in, Depth 3.5 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms Relay, NO, Power Consumption 15 VA, Standards CE, CSA, UL, Series TEC-9300

Ratings & reviews