TempController, , 1/16 DIN, 15 VA, PID

  • Mfr # TEC18004
  • Zoro # G1302725
product price: 
$
277.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
Programmable
Description/Special Features
Dual Red LED Digital Display
Voltage
90-250V AC
DIN Size
1/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TEC18004
Zoro #
G1302725
UPC #
-
Country of Origin
United States
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
Programmable
Description/Special Features
Dual Red LED Digital Display
Voltage
90-250V AC
Input Voltage
90V AC to 250V AC
Output
2 A Relay, 4 to 20 mA
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Alarms
No Alarm
Power Consumption
15 VA
Standards
CE, CSA, UL
Series
TEC-9500
Current
125 mA
Display Type
Digital
Product Type
Temperature Controller
Fahrenheit Temperature - Maximum
3,214 Degrees F
Operating Environment
Indoor
Celsius Temperature - Minimum
-250 Degrees C
Controller Options
Universal Input
Display Units
Celsius, Fahrenheit, Process Units
Fahrenheit Temperature - Minimum
-328 Degrees F
Accuracy
+/-3 Degrees F
Celsius Temperature - Maximum
1,767 Degrees C
Parameters Measured
Process Units, Temperature Degrees C, Temperature Degrees F

Dimensions

DIN Size
1/16
Width
1.87 in
Length
1 7/8 in
Depth
4.96 in
Length (Straight Wireway)
1.87 in
Overall Height
1 7/8 in
Overall Width
1 7/8 in
Overall Length
1 7/8 in
Wire Rope Length
1 7/8 in

Description

Temperature Controller, Digital, Programmable Sensor Type, DIN Size 1/16, Input Voltage 90 to 250V AC, Switch Function -, Output 2 A Relay, 4 to 20 mA, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 1.87 in, Width 1.87 in, Depth 4.96 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms No Alarm, Power Consumption 15 VA, Standards CE, CSA, UL, Series TEC-9500

Ratings & reviews