TempController, Analog, 15 VA, On/Off

  • Mfr # PCT10002
  • Zoro # G0557295
product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Analog
Sensor Type
Bulb
Description/Special Features
6-ft Cord
Voltage
120V AC
Input Voltage
120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCT10002
Zoro #
G0557295
UPC #
-
Country of Origin
United States
Item
Temperature Controller
Digital/Analog
Analog
Sensor Type
Bulb
Description/Special Features
6-ft Cord
Voltage
120V AC
Input Voltage
120V AC
Output
15 A Relay
Temp. Range
150 Degrees to 550 Degrees F
Control Mode
On/Off Action
Amps
15
Standards
CE, CSA, UL
Hysteresis
4 Degrees typical
Alarms
No Alarm
Series
PCT-1000
Power Consumption
15 VA
Temperature - Minimum
150 Degrees F
Display Type
Analog
Temperature - Maximum
550 Degrees F
Product Type
Temperature Controller
Current
125 mA
Parameters Measured
Temperature Degrees F
Display Units
Fahrenheit
Plug Type
NEMA 5-15P
Fahrenheit Temperature - Maximum
550 Degrees F
Includes
6 ft Power Cord
Fahrenheit Temperature - Minimum
150 Degrees F
Operating Environment
Indoor
Controller Options
Plug & Play
Accuracy
+/-3 Degrees F

Dimensions

Depth
6 in
Length
14 in
Width
6 in
Length (Straight Wireway)
14.0 in
Overall Width
6 in
Overall Height
7 in
Overall Length
14 in
Wire Rope Length
14 in

Description

Temperature Controller, Analog, Bulb Sensor Type, DIN Size Not Applicable, Input Voltage 120V AC, Output 15 A Relay, Temp. Range 150 Degrees to 550 Degrees F, Control Mode On/Off Action, 15 Amps, Length 14 in, Width 6 in, Depth 6 in, 6-ft Cord, Hysteresis 4 Degrees typical, Alarms No Alarm, Power Consumption 15 VA, Standards CE, CSA, UL, Series PCT-1000

Ratings & reviews