Shop TEMPCO

TempController, Analog, 15 VA, On/Off

  • Mfr # PCT20004
  • Zoro # G2290653

product price: 
$
640.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Analog
Sensor Type
K
Description/Special Features
6-ft Cord
Voltage
240V AC
Input Voltage
240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PCT20004
Zoro #
G2290653
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Depth
6 in
Width
6 in
Length (Straight Wireway)
14.0 in
Overall Length
14 in
Overall Width
6 in
Overall Height
7 1/4 in
Wire Rope Length
14 in

Details

Item
Temperature Controller
Digital/Analog
Analog
Sensor Type
K
Description/Special Features
6-ft Cord
Voltage
240V AC
Input Voltage
240V AC
Output
15 A Relay
Temp. Range
32 Degrees to 1,000 Degrees F
Control Mode
On/Off Action
Amps
15
Hysteresis
4 Degrees typical
Standards
cUL
Series
PCT-2000
Alarms
No Alarm
Power Consumption
15 VA
Temperature - Minimum
32 Degrees F
Display Type
Analog
Temperature - Maximum
1,000 Degrees F
Current
0.125
Product Type
Temperature Controller
Celsius Temperature - Maximum
538 Degrees C
Includes
6 ft Power Cord
Fahrenheit Temperature - Maximum
1,000 Degrees F
Fahrenheit Temperature - Minimum
32 Degrees F
Accuracy
+/-3 Degrees F
Display Units
Celsius, Fahrenheit
Celsius Temperature - Minimum
-18 Degrees C
Plug Type
NEMA 6-15
Controller Options
Plug & Play
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Operating Environment
Indoor

Description

Temperature Controller, Analog, K Sensor Type, DIN Size Not Applicable, Input Voltage 240V AC, Switch Function -, Output 15 A Relay, Temp. Range 32 Degrees to 1000 Degrees F, Control Mode On/Off Action, 15 Amps, Length 14 in, Width 6 in, Depth 6 in, 6-ft Cord, Hysteresis 4 Degrees typical, Alarms No Alarm, Power Consumption 15 VA, Standards cUL, Series PCT-2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.