TempProbe, 3-Wire, Straight, 0.25 in

  • Mfr # RTD00728
  • Zoro # G3018653
product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Probe Length
24 in
Temp. Range (C)
-18 Degrees to 200 Degrees
Probe Contact Material
Stainless Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Primary Measuring Element
RTD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTD00728
Zoro #
G3018653
UPC #
094713349679
Country of Origin
United States
Item
Temperature Probe
Temp. Range (C)
-18 Degrees to 200 Degrees
Probe Contact Material
Stainless Steel
Temp. Range (F)
0 Degrees to 392 Degrees F
Primary Measuring Element
RTD
Probe Temp. Measuring Element
RTD
Probe Connection Type
Terminal Block
For Air
Yes
For Liquids and Gels
Yes
Head Material
Aluminum
Accuracy
+/-0.15 Degrees C/0.06 ohm @ 0 Degrees C
Process Mounting
Thread
Head Connection
1/2 in MNPT
Includes Signal Converter
No
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
For Surfaces
No
Maximum Temperature F
392 Degrees F
Maximum Temperature C
200 Degrees C
Connector Type
Terminal Block
Probe Bend
Straight
Probe Sheath Material
316 Stainless Steel
Minimum Temperature F
0 Degrees F
Minimum Temperature C
-18 Degrees C
Resistance
100 ohm
Temperature Range
0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C
For Solids
Yes
Includes Thermowell
No
Number of Wires
3-Wire
Fitting Type
1/2 in MNPT
Sensor Type
RTD
RTD Type
3-Wire Pt100
For Gases
Yes
Maximum Temperature °C
200 Degrees C
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
392 Degrees F
Minimum Temperature °C
-18 Degrees C
Maximum Temperature °C
200 Degrees C
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
392 Degrees F
Minimum Temperature °C
-18 Degrees C
For Media Type
Air, Gases, Liquids and Gels, Solids
Maximum Temperature (°F)
392 Degrees F
Maximum Temperature (°C)
200 Degrees C

Dimensions

Probe Length
24 in
Probe Diameter
0.25 in
Probe Size
1/4 in x 24 in
Process Mounting Thread Size
1/2" MNPT

Description

Temperature Probe, RTD Type 3-Wire Pt100, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Number of Wires 3-Wire, Thread, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable, 1/2 in MNPT, 0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C

Ratings & reviews