Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TerminalBlock, 30A, White, 380V, Surface

  • Mfr # EHD-108-118

  • Zoro # G221908038


product price: $13.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHD-108-118
Zoro #
G221908038
UPC #
-
Country of Origin
United States

Description

Terminal Block, Circuit Protection Type None, Connection Type Screw-On, Current 30 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 12 AWG, Housing Color White, Maximum Voltage 380 V, Mounting Type Surface, Number of Poles 3, Number of Tiers 1, For Conductor Type Solid, Stranded, Overall Depth 0.65 in, Overall Length 1.38 in, Overall Width 0.81 in, Standards CE, VDE, Terminal Block Type High Temperature, Compatible with Product Type Heater, Housing Material Porcelain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.