Zoro Homepage

Thermocouple Probe, Bare Wire, Type J

  • Mfr # MTA01332

  • Zoro # G6185794


product price: $38.29
/ea

Key Features

Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,400
Thermocouple Element
24 AWG
Probe Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA01332
Zoro #
G6185794
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
18 in
Lead Length
4 ft
Sheath Size (In.)
0.062 in
Cable Length
48 in
Probe Tip Diameter
0.063 in
Probe Diameter
0.063 in
Probe Size
1/16 in x 18 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,400
Thermocouple Element
24 AWG
Material
316 Stainless Steel
Plug or Connector Type
Bare Wire
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Max. Pressure (PSI)
1,000 psi
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Insulation
Magnesium Oxide
Standards
ANSI
Construction
MgO Insulated Probe with PTFE Insulated Leadwire
Connector Type
Split Leads
Maximum Temperature °F
1,400 Degrees F
For Liquids and Gels
Yes
For Air
Yes
For Solids
Yes
For Gases
Yes
Includes Thermowell
No
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Maximum Temperature °C
760 Degrees C
Tip Style
Rounded
Minimum Temperature °C
0 Degrees C
Maximum Wire Gauge
0.25 mm
Probe Bend
Straight
For Surfaces
No
Temperature Range
32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C
Accuracy
+/-2.2 Degrees C or +/-0.75%
Sensor Type
Thermocouple
Junction Type
Ungrounded
Cable Material
FEP Teflon Insulated Lead
Probe Sheath Material
316 Stainless Steel
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
760 Degrees C
Maximum Temperature °F
1,400 Degrees F

Description

Thermocouple Probe, Type J, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 1/16 in x 18 in, Cable Length 48 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.