Zoro Homepage

Thermocouple Probe, Bare Wire, Type J

  • Mfr # MTA01333

  • Zoro # G6150584


product price: $40.59
/ea

Key Features

Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,400
Thermocouple Element
24 AWG
Probe Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA01333
Zoro #
G6150584
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
24 in
Lead Length
4 ft
Sheath Size (In.)
0.062 in
Probe Size
1/16 in x 24 in
Probe Tip Diameter
0.063 in
Probe Diameter
0.063 in
Cable Length
48 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,400
Thermocouple Element
24 AWG
Material
316 Stainless Steel
Plug or Connector Type
Bare Wire
Standards
ANSI
Max. Pressure (PSI)
1,000 psi
Construction
MgO Insulated Probe with PTFE Insulated Leadwire
Insulation
Magnesium Oxide
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Connector Type
Split Leads
Tip Style
Rounded
Temperature Range
32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C
Accuracy
+/-2.2 Degrees C or +/-0.75%
Minimum Temperature °C
0 Degrees C
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Sensor Type
Thermocouple
For Air
Yes
Cable Material
FEP Teflon Insulated Lead
Probe Sheath Material
316 Stainless Steel
For Solids
Yes
Maximum Temperature °F
1,400 Degrees F
For Gases
Yes
Probe Bend
Straight
Maximum Temperature °C
760 Degrees C
Includes Thermowell
No
For Surfaces
No
For Liquids and Gels
Yes
Junction Type
Ungrounded
Maximum Wire Gauge
0.25 mm
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
760 Degrees C
Maximum Temperature °F
1,400 Degrees F

Description

Thermocouple Probe, Type J, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Bare Wire, Probe Size 1/16 in x 24 in, Cable Length 48 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.