Zoro Homepage

Thermocouple Probe, Mini Plug, Type J

  • Mfr # MTA01186

  • Zoro # G1754995


product price: $42.79
/ea

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,300
Thermocouple Element
24 AWG
Probe Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA01186
Zoro #
G1754995
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
24 in
Sheath Size (In.)
0.125 in
Probe Tip Diameter
0.125 in
Probe Diameter
0.125 in
Probe Size
1/8 in x 24 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,300
Thermocouple Element
24 AWG
Material
304 Stainless Steel
Plug or Connector Type
Mini Plug
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Max. Pressure (PSI)
1,000 psi
Insulation
Magnesium Oxide
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Includes Thermowell
No
Connector Type
Mini Plug with Mating Jack
For Gases
Yes
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Probe Sheath Material
304 Stainless Steel
For Solids
Yes
Minimum Temperature F
32 Degrees F
Probe Bend
Straight
Maximum Temperature C
760 Degrees C
Temperature Range
32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C
Sensor Type
Thermocouple
Junction Type
Grounded
For Liquids and Gels
Yes
Minimum Temperature C
0 Degrees C
Accuracy
+/-2.2 Degrees C or +/-0.75%
For Air
Yes
For Surfaces
No
Tip Style
Rounded
Maximum Wire Gauge
0.25 mm
Maximum Temperature F
1,400 Degrees F
Maximum Temperature °C
760 Degrees C
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °F
1,400 Degrees F
Maximum Temperature °C
760 Degrees C
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °F
1,400 Degrees F

Description

Thermocouple Probe, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Mini Plug, Probe Size 1/8 in x 24 in, Cable Length Not Applicable, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.