Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Probe, Type J, Length 12 In

  • Mfr # TRW00023

  • Zoro # G6181725


product price: $25.59
/ea

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
900
Thermocouple Element
20 AWG
Lead Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRW00023
Zoro #
G6181725
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
4 ft
Cable Length
4 ft
Opening/Diameter
1/4 in Ring Lug

Details

Item
Lug Style Thermocouple
Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
900
Thermocouple Element
20 AWG
Material
Nickel Plated Copper
Plug or Connector Type
Fork Terminal
Error Accuracy (Deg. C)
+/-0.75
Insulation
Fiberglass with Stainless Steel
Standards
ANSI
For Surfaces
Yes
Cable Material
Fiberglass with Stainless Steel Braid
Probe Sheath Material
Nickel Plated Copper
Maximum Temperature C
760 Degrees C
Process Mounting
Surface Mount Ring
Accuracy
+/-2.2 Degrees C or +/-0.75%
Temperature Range
32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C
Maximum Temperature F
1,400 Degrees F
Sensor Type
Thermocouple
Maximum Wire Gauge
0.25 mm
Minimum Temperature C
0 Degrees C
Connector Type
Spade Lugs
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Minimum Temperature F
32 Degrees F
For Gases
No
Junction Type
Grounded
For Liquids and Gels
No
For Air
No
Includes Thermowell
No
For Solids
Yes
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °F
1,400 Degrees F
Maximum Temperature °C
760 Degrees C
Maximum Temperature °F
1,400 Degrees F
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
760 Degrees C
Minimum Temperature °C
0 Degrees C

Description

Lug Style Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Surface Mount Ring, Spade Lugs, Cable Length 4 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.