Thermocouple Probe, Spade Lugs, Type J

  • Mfr # TCP10222

  • Zoro # G2599615


product price:  $51.25
/ea

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
900
Thermocouple Element
20 AWG
Probe Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP10222
Zoro #
G2599615
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
6.5 in
Lead Length
8 ft
Sheath Size (In.)
0.188 in
Probe Tip Diameter
0.25 in
Probe Diameter
0.25 in
Probe Size
1/4 in x 6 1/2 in
Cable Length
8 ft
Opening/Diameter
7/16 in ID Bayonet Cap

Details

Item
Spring Adjustable Thermocouple
Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
900
Thermocouple Element
20 AWG
Material
304 Stainless Steel
Plug or Connector Type
Fork Terminal
Standards
ANSI
Insulation
Fiberglass With Stainless Steel Braid
Error Accuracy (%)
+/-0.75
Temperature Range
32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C
For Air
No
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Fitting Type
Bayonet
Maximum Temperature F
1,400 Degrees F
Accuracy
+/-2.2 Degrees C or +/-0.75%
For Surfaces
No
Junction Type
Grounded
Probe Sheath Material
304 Stainless Steel
For Liquids and Gels
No
Maximum Temperature C
760 Degrees C
Process Mounting
Spring-Loaded Bayonet Cap
Minimum Temperature C
0 Degrees C
Connector Type
Spade Lugs
Minimum Temperature F
32 Degrees F
Includes Thermowell
No
For Gases
No
Sensor Type
Thermocouple
Maximum Wire Gauge
0.25 mm
Cable Material
Fiberglass with Stainless Steel Braid
For Solids
Yes
Tip Style
Rounded
Maximum Temperature °C
760 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °F
1,400 Degrees F
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °F
1,400 Degrees F
Maximum Temperature °C
760 Degrees C
Minimum Temperature °C
0 Degrees C

Description

Spring Adjustable Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Spring-Loaded Bayonet Cap, Spade Lugs, Probe Size 1/4 in x 6 1/2 in, Cable Length 8 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.