Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Probe, Spade Lugs, Type J

  • Mfr # TCP60091

  • Zoro # G2355096


product price: $70.19
/ea

Key Features

Grounded / Ungrounded
Grounded
Plug or Connector Type
Fork Terminal
Thermocouple Type
Type J
Material
304 Stainless Steel
Lead Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP60091
Zoro #
G2355096
UPC #
-
Country of Origin
United States

Dimensions

Lead Length
10 ft
Sheath Size (In.)
0.188 in
Probe Length
4 in
Opening/Diameter
1/8 in NPT
Probe Tip Diameter
0.188 in
Cable Length
10 ft
Probe Diameter
0.188 in
Probe Size
3/16 in x 4 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Grounded
Plug or Connector Type
Fork Terminal
Thermocouple Type
Type J
Material
304 Stainless Steel
Thermocouple Element
20 AWG
Max. Pressure (PSI)
1,000 psi
Construction
3/16 in dia With 1/8 in NPT Brass Compression Fitting to Mount
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Temp. Limit (Deg. F)
900
Insulation
Fiberglass
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Connector Type
Spade Lugs
For Surfaces
No
Minimum Temperature C
0 Degrees C
Junction Type
Grounded
Maximum Temperature F
1,400 Degrees F
Tip Style
Rounded
Fitting Type
Compression
Maximum Temperature C
760 Degrees C
For Gases
Yes
Cable Material
Fiberglass with Stainless Steel Armor Cable
Includes Thermowell
No
Temperature Range
32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C
For Solids
Yes
Accuracy
+/-2.2 Degrees C or +/-0.75%
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Probe Sheath Material
304 Stainless Steel
Head Connection
1/8"-27 NPT
Process Mounting
1/8"-27 NPT Compression
Maximum Wire Gauge
0.25 mm
Head Material
Brass
For Liquids and Gels
Yes
Minimum Temperature F
32 Degrees F
Sensor Type
Thermocouple
Probe Bend
Straight
For Air
Yes
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
760 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °F
1,400 Degrees F
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
760 Degrees C
Maximum Temperature °F
1,400 Degrees F

Description

Thermocouple Probe, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/8 In.-27 NPT Compression, Spade Lugs, Probe Size 3/16 in x 4 in, Cable Length 10 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.