Zoro Homepage

ThermocoupleProbe, StandardPlug, TypeJ

  • Mfr # MTA00802

  • Zoro # G1021255


product price: $43.99
/ea

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,300
Thermocouple Element
20 AWG
Probe Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA00802
Zoro #
G1021255
UPC #
094700432988
Country of Origin
United States

Dimensions

Probe Length
12 in
Sheath Size (In.)
0.188 in
Probe Tip Diameter
0.188 in
Probe Diameter
0.188 in
Probe Size
3/16 in x 12 in

Details

Item
General Purpose Thermocouple
Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,300
Thermocouple Element
20 AWG
Material
304 Stainless Steel
Error Accuracy (%)
+/-0.75
Construction
Metal Insulated Cable
Insulation
Magnesium Oxide
Standards
ANSI
Max. Pressure (PSI)
1,000 psi
Connector Type
Standard Plug with Mating Jack
For Air
Yes
Maximum Wire Gauge
0.25 mm
Temperature Range
32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C
Maximum Temperature C
760 Degrees C
Includes Thermowell
No
For Gases
Yes
Probe Bend
Straight
Minimum Temperature C
0 Degrees C
Probe Sheath Material
304 Stainless Steel
For Liquids and Gels
Yes
Minimum Temperature F
32 Degrees F
Accuracy
+/-2.2 Degrees C or +/-0.75%
Junction Type
Grounded
For Solids
Yes
Maximum Temperature F
1,400 Degrees F
Cable Material
Metal Insulation
Tip Style
Rounded
Sensor Type
Thermocouple
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
For Surfaces
No
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
760 Degrees C
Maximum Temperature °F
1,400 Degrees F
Maximum Temperature °F
1,400 Degrees F
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
760 Degrees C

Description

General Purpose Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Standard Plug with Mating Jack, Probe Size 3/16 in x 12 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.