Zoro Homepage

Tubular Enclosure Heater, 1-9/16 in. W

  • Mfr # EHT00029

  • Zoro # G1435594


product price: $73.29
/ea

Key Features

Heater Voltage
120V AC
Watts
100 W
Width
1 9/16 in
Height
3 13/16 in
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHT00029
Zoro #
G1435594
UPC #
-
Country of Origin
United States

Dimensions

Width
1 9/16 in
Height
3 13/16 in
Length
7 in

Details

Heater Voltage
120V AC
Watts
100 W
Phase
1
Thermostat
None
Item
Enclosure Heater
Standards
cURus
Mounting Holes O.C.
4 in

Description

Enclosure Heater, Thermostat None, 100 W Watts, Heater Voltage 120V AC, 1 Phase, Height 3 13/16 in, Length 7 in, Width 1 9/16 in, Mounting Holes O.C. 4 in, Standards cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.