Shop TEMPEST

CirculatingFan, 24inDia, Yellow, Mobile

  • Mfr # 913-1165
  • Zoro # G522581954

product price: 
$
3,356.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230V AC
Fan Power Source
Plug-In
Fan Cord Length
5 ft
Watts
1840 W
Motor Type
Three-Phase
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
913-1165
Zoro #
G522581954
UPC #
-
Country of Origin
United States

Dimensions

Fan Cord Length
5 ft
Width
30 in
Blade Diameter
24 in
Depth
25 1/4 in
Height
34 1/4 in
Wheel Dia.
10 in

Details

Voltage
230V AC
Fan Power Source
Plug-In
Watts
1840 W
Motor Type
Three-Phase
Head Tilt Adjustment
20 Degrees
Number of Blades
8
Wire Guard Finish
Zinc-Plated
Drive Type
Direct Drive
Color
Yellow
Number of Speeds
1
Amps
5.9 A
Motor Enclosure
Totally Enclosed Fan Cooled
Base Type
Cradle
Blade Material
Polyamide
Guard Material
Steel
Phase
Three
Airflow
12,867 cfm
Motor HP
2 hp
RPM
1,752 RPM
Sound Level
100 dBA
For Location
Garage, Warehouse
Item
Circulating Fan
Guard Color
Silver
Housing Finish
Powder Coated
Hz
60 Hz
Wheel Material
Solid Rubber
Environmental Applications
Industrial
Wire Color
Yellow

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 1, Non-Oscillating, Fan Cord Length 5 ft, Fan Power Source Plug-In, 1840 W Watts, 1,752 RPM RPM, Number of Blades 8, 5.9 A Amps, Height 34 1/4 in, Width 30 in, 60 Hz Hz, Blade Material Polyamide, Steel, Yellow, Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.