Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Sock, 24" x 10 ft. L

  • Mfr # 725-130

  • Zoro # G4351009


product price: $298.99
/ea
Free Shipping & Returns

Key Features

For Use With
24-HD, 24-HD-T, 24-IND, PAL-24, PAL-30
Compatible Manufacturer Model Number
24-HD, 24-HD-T, 24-IND, PAL-24, PAL-30
Overall Length
10 ft
Inside Diameter
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725-130
Zoro #
G4351009
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Inside Diameter
24 in

Details

Item
Dust Collector Disposable
For Use With
24-HD, 24-HD-T, 24-IND, PAL-24, PAL-30
Compatible Manufacturer Model Number
24-HD, 24-HD-T, 24-IND, PAL-24, PAL-30

Description

Dust Collector Disposable, Compatible Manufacturer Model Number 24-HD, 24-HD-T, 24-IND, PAL-24, PAL-30, Inside Diameter 24 in, Overall Length 10 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.