Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPV Fan Blower, SingleSpeed, Elec., 18in

  • Mfr # 910-1220

  • Zoro # G3327941


product price: $3,779.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow; Gray
Height
24 1/4 in
HP
1 hp
Amps
13.4 A
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-1220
Zoro #
G3327941
UPC #
-
Country of Origin
United States

Dimensions

Height
24 1/4 in
Depth
21 in
Width
22 in
Size
18 in
Overall Width
22 in
Overall Depth
21 in
Overall Height
24 1/4 in
Blade Diameter
18 in

Details

Item
Pressure Ventilation Blower
Color
Yellow; Gray
HP
1 hp
Amps
13.4 A
Power Source
Electric
RPM
1,750 RPM
Free Air
8,748 cfm
Air Flow
8,748 cfm
Fan Speed
Single
Maximum Flow in Free Air
8,748 cfm
Motor HP
1 hp
Motor RPM
1,750 RPM
Voltage
115V
Standards
GFCI
Weight
76 lb
Full Load Current
13.4 A
Nameplate Voltage
110 V AC
Motor Horsepower
1 hp
Number of Speeds
1
Motor Enclosure
Totally Enclosed Fan Cooled
Hazardous Location Class
Class I, Group C, D; Class II, Group F and G
Motor Speed
1,750 RPM
Pressure Type
Positive
Free Airflow
8,748 cfm
Maximum Airflow
8,748 cfm

Description

Pressure Ventilation Blower, Blade Diameter 18 in, Color Yellow; Gray, Free Airflow 8,748 cfm, Full Load Current 13.4 A, Hazardous Location Class Class I, Group C, D; Class II, Group F and G, Maximum Airflow 8,748 cfm, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 hp, Motor Speed 1,750 RPM, Nameplate Voltage 110 V AC, Number of Speeds 1, Overall Depth 21 in, Overall Height 24 1/4 in, Overall Width 22 in, Power Source Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.