Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PPV Fan Blower, VSG, Elec., 16in, GFCI

  • Mfr # 910-1300

  • Zoro # G2307816


product price: $4,059.99
/ea
Free Shipping & Returns

Key Features

Amps
15 A
Motor HP
1.5 hp
RPM
3,150 RPM
HP
1 1/2 hp
Free Air
11,125 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-1300
Zoro #
G2307816
UPC #
-
Country of Origin
United States

Dimensions

Size
16 in
Height
21 3/4 in
Depth
19.75 in
Width
21 in
Overall Width
21 in
Blade Diameter
16 in
Overall Height
21 3/4 in
Overall Depth
19 3/4 in

Details

Amps
15 A
Motor HP
1.5 hp
RPM
3,150 RPM
HP
1 1/2 hp
Free Air
11,125 cfm
Standards
NEMA 4; GFCI
Motor RPM
3,150 RPM
Maximum Flow in Free Air
11,125 cfm
Item
PPV Fan
Voltage
120V
Color
Yellow; Gray
Power Source
Electric
Fan Speed
Variable
Air Flow
11,125 cfm
Motor Horsepower
1 1/2 hp
Maximum Airflow
11,125 cfm
Full Load Current
15 A
Free Airflow
11,125 cfm
Motor Speed
3,150 RPM
Pressure Type
Positive
Number of Speeds
Variable
Nameplate Voltage
115 V AC

Description

PPV Fan, Blade Diameter 16 in, Color Yellow; Gray, Free Airflow 11,125 cfm, Full Load Current 15 A, Maximum Airflow 11,125 cfm, Motor Horsepower 1 1/2 hp, Motor Speed 3,150 RPM, Nameplate Voltage 115 V AC, Number of Speeds Variable, Overall Depth 19 3/4 in, Overall Height 21 3/4 in, Overall Width 21 in, Power Source Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.