Zoro Homepage

PPV Fan Blower, VSG, Elec., 21in, GFCI

  • Mfr # 910-1340

  • Zoro # G2307798


product price: $4,495.99
/ea
Free Shipping & Returns

Key Features

Air Flow
13,414 cfm
Power Source
Electric
Color
Yellow; Gray
Standards
NEMA 4; GFCI
Free Air
13,414 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-1340
Zoro #
G2307798
UPC #
-
Country of Origin
United States

Dimensions

Height
26 1/4 in
Size
21 in
Width
26 in
Depth
21 in
Overall Width
26 in
Overall Depth
21 in
Blade Diameter
21 in
Overall Height
26 1/4 in

Details

Air Flow
13,414 cfm
Power Source
Electric
Color
Yellow; Gray
Standards
NEMA 4; GFCI
Free Air
13,414 cfm
Motor RPM
2,018 RPM
HP
1 1/2 hp
RPM
2,018 RPM
Item
PPV Fan
Fan Speed
Variable
Maximum Flow in Free Air
13,414 cfm
Amps
15 A
Voltage
120V
Motor HP
1.5 hp
Motor Horsepower
1 1/2 hp
Number of Speeds
Variable
Full Load Current
15 A
Nameplate Voltage
115 V AC
Motor Speed
2,018 RPM
Free Airflow
13,414 cfm
Maximum Airflow
13,414 cfm
Pressure Type
Positive

Description

PPV Fan, Blade Diameter 21 in, Color Yellow; Gray, Free Airflow 13,414 cfm, Full Load Current 15 A, Maximum Airflow 13,414 cfm, Motor Enclosure Totally Enclosed Air-Over, Motor Horsepower 1 1/2 hp, Motor Speed 2,018 RPM, Nameplate Voltage 115 V AC, Number of Speeds Variable, Overall Depth 21 in, Overall Height 26 1/4 in, Overall Width 26 in, Power Source Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.