Zoro Homepage

Smooth Bore Ducting, 24In Dia, 500 Ft L

  • Mfr # 725-063

  • Zoro # G7791755


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

For Use With
Multiple Fans
Inside Diameter
24 in
Compatible Manufacturer Model Number
2-HD-T, 24-HD, EBS-16, PAL-30
Overall Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725-063
Zoro #
G7791755
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
24 in
Overall Length
500 ft

Details

Item
Smooth Bore Ducting
For Use With
Multiple Fans
Compatible Manufacturer Model Number
2-HD-T, 24-HD, EBS-16, PAL-30

Description

Smooth Bore Ducting, Compatible Grainger Part Number 20LU85, 20LU88, 20LU89, 20LU90, Compatible Manufacturer Model Number 2-HD-T, 24-HD, EBS-16, PAL-30, Inside Diameter 24 in, Overall Length 500 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.