Standard Duty Air Circulator, Floor Mount, 30 in Blade Dia, 115/208-230V, 13,000 cfm

  • Mfr # 913-1080

  • Zoro # G8283344


product price:  $2,966.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Blade Diameter
30 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208-230V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913-1080
Zoro #
G8283344
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
30 in
Width
33 in
Shaft Dia.
7/8 in
Height
35-1/2 in
Max. Depth
22 in
Depth
22 in
Fan Cord Length
2 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115/208-230V
Phase
1
Motor HP
1/2
Air Flow
13,000 cfm
Drive Type
Direct Drive
Blade Material
Air Flex Fiberglass Reinforced Polymide
Sound Level
95 dBA
Item
Air Circulator
Bearing Type
Ball
Environmental Applications
Industrial
Number of Blades
3
Motor Type
Dual Voltage Capacitor Start
Max. Ambient Temp.
120 Degrees F
Fan Mounting Location
Floor
Thermal Protection
Automatic With Manual Reset
Wire Guard Finish
Nickel Chrome
Motor RPM
1,725 RPM
Application
Spot Cooling and Particulate/Fume Ventilation; Air Circulation
Assembled
Yes
CFM High
13000
Guard Material
Wire
Fan Style
Standard Duty
Mobile/Stationary
Mobile
Motor Enclosure
Totally Enclosed Fan Cooled
Fan Accessory Style
Standard
Watts
1750 W
Hz
60
Housing Material
Welded Steel
Amps
15.2/8.2-7.6
Wheeled Base
Mobile
Assembly Required
No
Fan Housing Material
Steel
RPM
1725
Material
Welded Steel
Motor hp
1/2 hp

Description

Cooling Fan, Fan Mounting Location Floor, Number of Speeds 1, Blade Dia. 30 in, Non-Oscillating, Fan Cord Length 2 ft, Fan Power Source Plug-In, 1750 W Watts, 1,725 RPM RPM, Number of Blades 3, 15.2/8.2/7.6 A Amps, Height 35 1/2 in, Width 33 in, 60 Hz Hz, Bearing Type Ball, Blade Material Polyamide, Steel, Silver, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.