Zoro Homepage

Temperature Indicator 300 deg. F, Liquid

  • Mfr # 24405

  • Zoro # G8739771


product price: $40.19
/ea

Key Features

Includes
Brush-In-Cap
Characteristics
Quick, Easy and Cost-Effective Method to Verify The Achievement of A Specific Temperature On A Wide Range of Surfaces
Function
For Thermal Mapping On Multiple Surfaces, Calibrating Brake Calipers, Wave Soldering PC Boards, Dielectric Heat Sealing, Post-Forming Plastic Laminate, Annealing Polished Metal Surfaces, Calibrating Industrial Ovens
Type
Liquid
Application
When Applied to Surface, Tempilaq Dries and Forms A Dull and Opaque Film, The Film Liquefies When Heat is Applied to The Surface When The Rated Temperature is Reached, As The Surface Cools, The Mark Re-Solidifies to Leave A Distinctly Different Mark, Confirming The Target Temperature Has Been Achieved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24405
Zoro #
G8739771
UPC #
048615244051
Country of Origin
United States

Details

Item
Temperature Indicator
Includes
Brush-In-Cap
Characteristics
Quick, Easy and Cost-Effective Method to Verify The Achievement of A Specific Temperature On A Wide Range of Surfaces
Function
For Thermal Mapping On Multiple Surfaces, Calibrating Brake Calipers, Wave Soldering PC Boards, Dielectric Heat Sealing, Post-Forming Plastic Laminate, Annealing Polished Metal Surfaces, Calibrating Industrial Ovens
Type
Liquid
Application
When Applied to Surface, Tempilaq Dries and Forms A Dull and Opaque Film, The Film Liquefies When Heat is Applied to The Surface When The Rated Temperature is Reached, As The Surface Cools, The Mark Re-Solidifies to Leave A Distinctly Different Mark, Confirming The Target Temperature Has Been Achieved
Container Type
Bottle
Indicator Temperature
300 Degrees F
Process
Annealing, Heat-Treating
Compatible Material Type
Glass, Metal, Plastic, Rubber
Accuracy
+/-1% F, +/-3% C
Form
Liquid
Container Capacity
2 fl oz

Description

Temperature Indicator, Accuracy +/-1 Percent F, +/-3 Percent C, Container Capacity 2 fl oz, Container Type Bottle, Indicator Temperature 300 Degrees F, Compatible Material Type Glass, Metal, Plastic, Rubber, Form Liquid, Includes Brush-In-Cap, Process Annealing, Heat-Treating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.