Shop TEMPIL
See all product information
Create Account
Temperature Indicator Stick, 169 F
- Mfr # 28008
- Zoro # G416563189
product price:Â
$
15.65
/ea
Sold in multiples of 10 for
$156.50
Key Features
Series
Tempilstik
Accuracy
+/-1% F, +/-3% C
Indicator Temperature
169 Degrees F
Process
Pre-Heating
Compatible Material Type
Aluminum, Iron, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28008
- Zoro #
- G416563189
- UPC #
- 048615280080
- Country of Origin
- United States
Details
- Series
- Tempilstik
- Accuracy
- +/-1% F, +/-3% C
- Item
- Temperature Indicator Stick
- Indicator Temperature
- 169 Degrees F
- Process
- Pre-Heating
- Compatible Material Type
- Aluminum, Iron, Steel
- Container Type
- Stick
- Form
- Stick
- Container Capacity
- 3 fl oz
- Standards
- ANSI/ASME Code B31.1, ANSI/ASME Code B31.3, ASME Code Sec. I, ASME Code Sec.III, ASME Code Sec.VIII, AWS D1.1
Description
Temperature Indicator Stick, Accuracy +/-1 Percent F, +/-3 Percent C, Container Capacity 3 fl oz, Container Type Stick, Indicator Temperature 169 Degrees F, Standards ANSI/ASME Code B31.1, ANSI/ASME Code B31.3, ASME Code Sec. I, ASME Code Sec.III, ASME Code Sec.VIII, AWS D1.1, Series Tempilstik, Compatible Material Type Aluminum, Iron, Steel, Form Stick, Process Pre-Heating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.